Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.9995 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482631
Zoro # G8666676
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.9995
- Overall Length 2-3/4
- Material High Speed Steel
- Number of Flutes 8
- Drill Bit Size 0.9995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482631
- Zoro # G8666676
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.9995 |
Overall Length | 2-3/4 |
Drill Bit Size | 0.9995 |
Drilling Length | 0.8740 |
Shank Diameter | 0.874 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 4 in. Tack Lifter (TL4C)
- WOODWARD FAB Bossing Mallet, High Impact, Nylon, 3" dia. (WFBOSSMAL)
- STANLEY Adjustable Block Plane – 2" x 7" (12-220)
- CONCRETE PUMP SUPPLY Clean Out Ball 2.5'' Hard, 78mm (COBH25)
- KODIAK CUTTING TOOLS .305 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477626)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- KODIAK CUTTING TOOLS .396 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479452)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- Kodiak Cutting Tools Reamers