Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.999 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5485392
Zoro # G8615530
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4
- Size 0.999 O/U
- Material High Speed Steel
- Drill Bit Size 0.999 O/U
- Drilling Length .8740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485392
- Zoro # G8615530
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.999 O/U |
Drill Bit Size | 0.999 O/U |
Drilling Length | .8740 |
Shank Diameter | 0.874 |
Details
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- EGA MASTER PHILIPS MINI SCREWDRIVER PH00 X 75 MM 1000 V (75202)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 7/8x17x21 in., 4-Cutter (83710)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- KODIAK CUTTING TOOLS .507 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481773)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- KODIAK CUTTING TOOLS .231 HSS Chucking Reamer Straight Flute Straight Shank (5476174)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- KODIAK CUTTING TOOLS .457 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480728)
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- Kodiak Cutting Tools Reamers