Shop All Hand Reamers
Kodiak Cutting Tools
9/64 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497052
Zoro # G8660349
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8
- Number of Flutes 4
- Size 0.1406 (9/64)
- Drill Bit Size 0.1406 (9/64)
- Drilling Length .1406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497052
- Zoro # G8660349
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-5/8 |
Size | 0.1406 (9/64) |
Drill Bit Size | 0.1406 (9/64) |
Drilling Length | .1406 |
Shank Diameter | 0.1406 |
Details
Number of Flutes | 4 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 3/8 Square 42.5mm Z-series 3/8 Sq. Drive (3771Z)
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (403275)
- TITAN TAPE MEASURE DUAL 2pc Combo Set (TL10903)
- PROTO 1 in Drive Impact Socket 2 11/16 in Size 6 pt Standard Depth, Black Oxide (J10043)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS #12 Cobalt Reamer Right-Hand Spiral (5490958)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- H & H INDUSTRIAL PRODUCTS H High Speed Steel Adjustable Blade Reamer (15/16~1-1/16) (2006-9185)
- Kodiak Cutting Tools Hand Reamers