Shop All Stub Drills
Kodiak Cutting Tools
9/64 Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5403420
Zoro # G8598408
product price: $33.85
/pk 12, $2.82/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1406 (9/64)
- Size 0.1406 (9/64)
- Overall Length 1-15/16
- Number of Flutes 2
- Drilling Length 15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403420
- Zoro # G8598408
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1406 (9/64) |
Size | 0.1406 (9/64) |
Overall Length | 1-15/16 |
Drilling Length | 15/16 |
Length of Cut | 15/16 |
Overall Length In | 1-15/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 1/8 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (D245-5)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Impact Shal (CMMT15854)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- CJT KOOLCARB Stub Bit, SC, 11/64", 1-1/8"-FL, TiN (29401719)
- Kodiak Cutting Tools Stub Drills