Shop All Straight Flute Drill Bits
Kodiak Cutting Tools
9/64 Carbide Drill Straight Flute ALTIN Coated
Mfr # 5529194
Zoro # G8606668
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.1406 (9/64)
- Overall Length 2
- Number of Flutes 2
- Drilling Length 3/4
- Coating ALTIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5529194
- Zoro # G8606668
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 0.1406 (9/64) |
Size | 0.1406 (9/64) |
Overall Length | 2 |
Drilling Length | 3/4 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® solid carbide straight flute drills are designed for hardened materials and feature a 140 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Straight Flute Drill Bits 140° Split Point Designed for Drilling Hardened Materials ALTiN Coated Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
ALTIN Coating: A high performance coating for drilling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
ALTIN Coating: A high performance coating for drilling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5716)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357520)
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G253.B/BB)
- BESSEY C-Clamps, Ductile Alloy, 12" (540 - 12)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute ALTIN Coated (5529997)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill Straight Flute ALTIN Coated (5529227)
- KODIAK CUTTING TOOLS A Carbide Drill Straight Flute ALTIN Coated (5529436)
- KODIAK CUTTING TOOLS G Carbide Drill Straight Flute (5440589)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 10mm x 48mm, Number of Flutes: 2 (JDR-10MM)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- Kodiak Cutting Tools Straight Flute Drill Bits