Shop All Straight Flute Drill Bits
Kodiak Cutting Tools
9/64 Carbide Drill Straight Flute
Mfr # 5440281
Zoro # G8652877
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.1406 (9/64)
- Overall Length 2
- Number of Flutes 2
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5440281
- Zoro # G8652877
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 0.1406 (9/64) |
Size | 0.1406 (9/64) |
Overall Length | 2 |
Drilling Length | 3/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide straight flute drill bits are designed for hardened materials and feature a 140 degree split point. As with all of our solid carbide tools, these straight flute drills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of straight flute carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Straight Flute Drill Bits 140° Split Point Designed for Drilling Hardened Materials Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- MILWAUKEE TOOL Plunge Base for M18 FUEL Compact Router (48-10-5601)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (10-Pack) (48-11-1851)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill Straight Flute ALTIN Coated (5529227)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- KODIAK CUTTING TOOLS G Carbide Drill Straight Flute (5440589)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute ALTIN Coated (5529997)
- KODIAK CUTTING TOOLS A Carbide Drill Straight Flute ALTIN Coated (5529436)
- ZORO SELECT Straight Flute Drill, Size 3/8, TiAlN (470-103750B)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- Kodiak Cutting Tools Drill Bits