Shop All Bridge Reamers
Kodiak Cutting Tools
9/16 Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5496810
Zoro # G8639087
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Number of Flutes 5
- Size 0.5625 (9/16)
- Drill Bit Size 0.5625 (9/16)
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496810
- Zoro # G8639087
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 9 |
Size | 0.5625 (9/16) |
Drill Bit Size | 0.5625 (9/16) |
Drilling Length | 2 |
Details
Number of Flutes | 5 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AL8 Indexable Carbide Turning Tool (2003-0122)
- IDEAL Communications Tool Kit, No. of Pcs. 2 (35-093)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- DEWALT PEX Expander (DCE410P1)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- DRILL AMERICA 3/4" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/4)
- DRILL AMERICA 7/16" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS7/16)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- EAGLE TAPTEK CUTTING TOOLS 5/8 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-040-I)
- DRILL AMERICA 5/8" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS5/8)
- Kodiak Cutting Tools Bridge Reamers