Shop All Carbide End Mills
Kodiak Cutting Tools
9/16 Solid Micrograin 2 Flute Carbide Endmill Single End
Mfr # 5429919
Zoro # G8672827
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/4
- Number of Flutes 2
- Size 0.5625 (9/16)
- Drill Bit Size 0.5625 (9/16)
- Drilling Length 9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5429919
- Zoro # G8672827
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/4 |
Size | 0.5625 (9/16) |
Drill Bit Size | 0.5625 (9/16) |
Drilling Length | 9/16 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® square end two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix Regular Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5024H)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54109)
- KODIAK CUTTING TOOLS 0.009 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522726)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Ball Nose Long (5436761)
- KODIAK CUTTING TOOLS 0.014 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522781)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End (5430920)
- KODIAK CUTTING TOOLS 1/8 VI Pro 4 Flute Carbide Endmill Ball ALCRO-MAX Coated (5557778)
- KODIAK CUTTING TOOLS 1/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX Coated (5557877)
- KODIAK CUTTING TOOLS 5/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius (5550386)
- Kodiak Cutting Tools End Mills