Shop All Expansion Reamers
Kodiak Cutting Tools
9/16 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494885
Zoro # G8623127
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 8
- Size 0.5625 (9/16)
- Drill Bit Size 0.5625 (9/16)
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494885
- Zoro # G8623127
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 8 |
Size | 0.5625 (9/16) |
Drill Bit Size | 0.5625 (9/16) |
Drilling Length | 1 |
Details
Number of Flutes | 6 |
Morse Taper | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1 82 Multi-Fl Cs Altimax (79B100002)
- PROTO 1/2 in Drive Impact Socket 28 mm Size, Deep Socket, black oxide (J7328M)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.31mm-4.99mm (102300200)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- Kodiak Cutting Tools Expansion Reamers