Shop All Expansion Reamers
Kodiak Cutting Tools
9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494522
Zoro # G8592659
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.5625 (9/16)
- Overall Length 8
- Drill Bit Size 0.5625 (9/16)
- Drilling Length 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494522
- Zoro # G8592659
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 0.5625 (9/16) |
Overall Length | 8 |
Drill Bit Size | 0.5625 (9/16) |
Drilling Length | 7/16 |
Details
Number of Flutes | 6 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- KIPP Cam Lever, Steel, Size: 2, D=5/16-18, A=96, B=33, 3, Trivalent Blue Passivated, Comp: Steel (K0788.25022A3)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill Kit (DW505K)
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Plug Extension Tap - 6" SS (015343AS)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/4)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- Kodiak Cutting Tools Expansion Reamers