Shop All Construction Reamers
Kodiak Cutting Tools
9/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats
Mfr # 5496909
Zoro # G8653960
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4
- Number of Flutes 5
- Drill Bit Size 0.5625 (9/16)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496909
- Zoro # G8653960
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 3-3/4 |
Size | 0.5625 (9/16) |
Drill Bit Size | 0.5625 (9/16) |
Drilling Length | 1/2 |
Details
Number of Flutes | 5 |
Description
Construction StyleBlack & Gold Left Hand Spiral Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATA Turning Insert, CNMG432, AG, AT201 GRD (90011)
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- IRWIN TAP PLUG 7/16""-14NC C (8139)
- SUPER TOOL Chucking Reamer, 33mm, 8 Flute, Carbide Tip (5655330)
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- KODIAK CUTTING TOOLS 1" Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496986)
- KODIAK CUTTING TOOLS 15/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496975)
- KODIAK CUTTING TOOLS 1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats (5497580)
- DRILLCO 1-1/8 Straight Flute Hex Nut Car Length Construction Reamer (150HX208)
- SUPER TOOL Shell Reamer, 2-1/8" D, Carbide Tipped (55048)
- DRILLCO 5/16, Spiral Flute 5/16" Shank Construction Reamer (427A120)
- Kodiak Cutting Tools Reamers