Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
9/16 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5487845
Zoro # G8622847
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Material Cobalt
- Number of Flutes 8
- Drill Bit Size 0.5625 (9/16)
- Drilling Length .4355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5487845
- Zoro # G8622847
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.5625 (9/16) |
Drill Bit Size | 0.5625 (9/16) |
Drilling Length | .4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Material | Cobalt |
Number of Flutes | 8 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, 120 to 130mm Capacity (40 Z 120-130)
- JOHNSON LEVEL & TOOL 48 Heavy Duty Aluminum Straight Edge (J48)
- GEARWRENCH 10 Piece 1/4" Drive Hex Bit SAE Socket Set (80323)
- WESTWARD SAE Plain Hex Key, 7/16" Tip Size, 4 49/64 in Long, 7/16 in Short (54TU51)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS 3/16 Cobalt Reamer Straight Flute Straight Shank (5486910)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- KODIAK CUTTING TOOLS #14 Cobalt Reamer Straight Flute Straight Shank (5486877)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- KODIAK CUTTING TOOLS #77 Cobalt Reamer Straight Flute Straight Shank (5485964)
- DRILL AMERICA 3/4" Cobalt Chucking Reamer (DWRRCO3/4)
- Kodiak Cutting Tools Reamers