Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
9/16-18 TIN Coated Tap
Mfr # 5554731
Zoro # G9184317
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Bottom
- Overall Length 1-21/32
- Size 9/16-18
- Drill Bit Size 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5554731
- Zoro # G9184317
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 9/16-18 |
Drill Bit Size | 9/16-18 |
Drilling Length | .429 |
Shank Diameter | 0.429 |
Square Size | 0.322 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22845)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1793069)
- ELECTRIDUCT Coated Fiberglass Duct Rodder with Cage and Stand- 500ft (TL-BJT-CR06-500)
- KODIAK CUTTING TOOLS 7/16-14 TIN Coated Tap Plug Chamfer (5541209)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Taper Chamfer (5541154)
- KODIAK CUTTING TOOLS 5/16-24 TIN Coated Tap Bottom Chamfer (5541088)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- OSG Straight Flute Hand Tap, Plug, 4 (1734200)
- Kodiak Cutting Tools Taps