Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
9/16-18 TIN Coated Tap
Mfr # 5554720
Zoro # G9182689
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Plug
- Overall Length 1-21/32
- Size 9/16-18
- Drill Bit Size 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5554720
- Zoro # G9182689
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 9/16-18 |
Drill Bit Size | 9/16-18 |
Drilling Length | .429 |
Shank Diameter | 0.429 |
Square Size | 0.322 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28061)
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533965)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-090)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Plug Chamfer (5541033)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps