Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
9/16-18 TIN Coated Tap
Mfr # 5554709
Zoro # G9183739
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Taper
- Overall Length 1-21/32
- Size 9/16-18
- Drill Bit Size 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5554709
- Zoro # G9183739
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 9/16-18 |
Drill Bit Size | 9/16-18 |
Drilling Length | .429 |
Square Size | 0.322 |
Shank Diameter | 0.429 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 6" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line (C20958)
- SUNEX Side Work Bench for 8013A-Red (8004)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Plug Chamfer (5541297)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps