Shop All Hand Taps
Kodiak Cutting Tools
9/16-12 Standard Hand Tap Steam Oxide
Mfr # 5504664
Zoro # G8578415
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Number of Flutes 4
- Tap Style Plug
- Size 9/16-12
- Drill Bit Size 9/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5504664
- Zoro # G8578415
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | 9/16-12 |
Drill Bit Size | 9/16-12 |
Drilling Length | .429 |
Square Size | 0.322 |
Shank Diameter | 0.429 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Padded Protective Guide Rail Bag (E-05664)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912808)
- GEARWRENCH 27mm 12 Point Ratcheting Combination Wrench (KDT9127D)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505390)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499758)
- KODIAK CUTTING TOOLS M7X1.0 High Speed Steel Standard Hand Tap Metric (5511011)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504169)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- DRILL AMERICA m35x2 HSS Metric Hand Tap (DWTSMT35X2)
- Kodiak Cutting Tools Hand Taps