Shop All Hand Taps
Kodiak Cutting Tools
9/16-12 Standard Hand Tap Fractional
Mfr # 5504642
Zoro # G8570286
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Tap Style Plug
- Number of Flutes 4
- Size 9/16-12
- Drill Bit Size 9/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5504642
- Zoro # G8570286
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | 9/16-12 |
Drill Bit Size | 9/16-12 |
Drilling Length | .429 |
Square Size | 0.322 |
Shank Diameter | 0.429 |
Details
Tap Style | Plug |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD4 (2CYD4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/8 (44224)
- NEWHOUSE ELECTRIC UL Certified Ferrule Crimping Tool Kit (FTK1200)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- KODIAK CUTTING TOOLS #6-40 Standard Hand Tap Machine Screw Sizes (5501089)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505445)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502651)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502739)
- REGAL CUTTING TOOLS 1-1/2-12 NS Hand Tap H6 6 Flt Bottom (013763AS)
- Kodiak Cutting Tools Hand Taps