Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide
Mfr # 5508745
Zoro # G8616547
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-21/32
- Drill Bit Size 9/16-12
- Drilling Length .429
- Shank Diameter 0.429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508745
- Zoro # G8616547
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 9/16-12 |
Drill Bit Size | 9/16-12 |
Drilling Length | .429 |
Shank Diameter | 0.429 |
Details
Number of Flutes | 3 |
Limit | H3 |
Coating | ST/OX |
Description
Spiral Point Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 Hose Assembly Kit (8450-11)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x6" 1/2 (CC395-01)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508459)
- KODIAK CUTTING TOOLS 5/16-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573398)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508162)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515015)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps