Shop All Hand Reamers
Kodiak Cutting Tools
#9 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489055
Zoro # G8653498
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Number of Flutes 6
- Size 0.1960 (#9)
- Drill Bit Size 0.1960 (#9)
- Drilling Length .1895
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489055
- Zoro # G8653498
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 5 |
Size | 0.1960 (#9) |
Drill Bit Size | 0.1960 (#9) |
Drilling Length | .1895 |
Shank Diameter | 0.1895 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3625)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- STANLEY DeWalt 4 in. Stainless Steel Folding Jab Saw 8 TPI 1 pc (DWHT20123)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS 1-5/16" Safety Reamer Left-Hand Spiral (5532967)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- Kodiak Cutting Tools Hand Reamers