Shop All Stub Drills
Kodiak Cutting Tools
#9 Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5403772
Zoro # G8612660
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1960 (#9)
- Size 0.1960 (#9)
- Overall Length 2-1/4
- Number of Flutes 2
- Drilling Length 1-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403772
- Zoro # G8612660
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1960 (#9) |
Size | 0.1960 (#9) |
Overall Length | 2-1/4 |
Drilling Length | 1-3/16 |
Length of Cut | 1-3/16" |
Overall Length In | 2-1/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench Set Assorted in. L 2 pc (ATWJ2610VS)
- CAPRI TOOLS 3/8 x 7/16 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-38716)
- TEKTON Mini Diagonal Cutting Pliers (PMN54001)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- Kodiak Cutting Tools Drill Bits