Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.8775 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482444
Zoro # G8643454
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Size 0.8775
- Number of Flutes 8
- Material High Speed Steel
- Drill Bit Size 0.8775
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482444
- Zoro # G8643454
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 10 |
Size | 0.8775 |
Drill Bit Size | 0.8775 |
Drilling Length | 0.7490 |
Shank Diameter | 0.749 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- HHIP 6 Piece Deburring Tool Set (2001-0226)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 19 57)
- BETA External Circlip Plier, 140mm x .9mm (010360013)
- KODIAK CUTTING TOOLS #30 HSS Chucking Reamer Straight Flute Straight Shank (5483423)
- KODIAK CUTTING TOOLS 24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485326)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- KODIAK CUTTING TOOLS .4385 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484512)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- Kodiak Cutting Tools Reamers