Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.877 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482433
Zoro # G8650016
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10
- Material High Speed Steel
- Number of Flutes 8
- Size 0.877
- Drill Bit Size 0.877
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482433
- Zoro # G8650016
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 10 |
Size | 0.877 |
Drill Bit Size | 0.877 |
Drilling Length | 0.7490 |
Shank Diameter | 0.749 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- SIMONDS Round Handle Needle File, 5-1/2in.L (83510500)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/32 (C09770)
- ABANAKI Oil Skimmer, 12In Reach, Stainless Steel (SMMS1-12)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- DRILL AMERICA .4650 HSS Straight Shank Chucking Reamer (DWRR.4650)
- Kodiak Cutting Tools Reamers