Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.874 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5485194
Zoro # G8587558
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Material High Speed Steel
- Size 0.874 O/U
- Overall Length 10
- Drill Bit Size 0.874 O/U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485194
- Zoro # G8587558
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.874 O/U |
Overall Length | 10 |
Drill Bit Size | 0.874 O/U |
Drilling Length | .7490 |
Shank Diameter | 0.749 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Edge Scraper Tool (ATH-8-CEL)
- HOUGEN 1-3/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18238)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- DRILL AMERICA m12x1.5 Carbon Steel Hex Die (DWTSMH12X1.5)
- KODIAK CUTTING TOOLS #46 HSS Chucking Reamer Straight Flute Straight Shank (5483170)
- KODIAK CUTTING TOOLS .9995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482631)
- KODIAK CUTTING TOOLS .935 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482488)
- KODIAK CUTTING TOOLS .437 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480310)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- KODIAK CUTTING TOOLS .1455 HSS Chucking Reamer Straight Flute Straight Shank (5474634)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers