Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.8135 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5485117
Zoro # G8579657
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9
- Material High Speed Steel
- Number of Flutes 8
- Size 0.8135 O/U
- Drill Bit Size 0.8135 O/U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485117
- Zoro # G8579657
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 9 |
Size | 0.8135 O/U |
Drill Bit Size | 0.8135 O/U |
Drilling Length | .6240 |
Shank Diameter | 0.624 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12" L x General Purpose Cutting Reciprocating Saw Blade (24A565)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide (XAG04Z)
- APEX TOOL GROUP 3 Pc 1/4 3/8 & 1/2 90T Tooth Ratchet Set, 81207T (81207T)
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- KODIAK CUTTING TOOLS .231 HSS Chucking Reamer Straight Flute Straight Shank (5476174)
- KODIAK CUTTING TOOLS 11/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484897)
- KODIAK CUTTING TOOLS .9395 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482554)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- ZORO SELECT Chucking Reamer, 1.0039 In., 8 Flute, HSS (433-1.0039)
- Kodiak Cutting Tools Reamers