Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.811 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482279
Zoro # G8636969
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 2-1/2
- Number of Flutes 8
- Size 0.811
- Drill Bit Size 0.811
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482279
- Zoro # G8636969
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.811 |
Drill Bit Size | 0.811 |
Drilling Length | 0.6240 |
Shank Diameter | 0.624 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-3/8 Inch Combination Wrench (WCB23035)
- THRIFCO PLUMBING 1/8 Inch Pipe Tap (9408050)
- BAHCO Bahco 6" One-Handed Mini Quick Clamp (QCG-150)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #54 (44324)
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- KODIAK CUTTING TOOLS 24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485326)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (13H730)
- Kodiak Cutting Tools Reamers