Shop All Drill Bit Sets
Kodiak Cutting Tools
8 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420448
Zoro # G8673064
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright and Black
- Size 8 Pc.
- Material High Speed Steel
- Overall Length Silver and Deming - 1/2" Reduced Shank
- Drill Bit Size 8 Pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420448
- Zoro # G8673064
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 8 Pc. |
Overall Length | Silver and Deming - 1/2" Reduced Shank |
Drill Bit Size | 8 Pc. |
Drilling Length | 9/16-1 X 16ths |
Size Range | 9/16-1 X 16ths |
Details
Finish | Bright and Black |
Material | High Speed Steel |
Number of Flutes | [Delete] |
Index | Plastic Case |
Number of Drills | 8 Pc. |
Style | Silver and Deming - 1/2" Reduced Shank |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M4x0.70 (174520)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2127)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- STANLEY Premium Quick Square® Layout Tool – 6-7/8" (46-071)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420107)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420129)
- KODIAK CUTTING TOOLS 115 Pc Drill Sets Drill Bit Sets with Cases (5559472)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420316)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420415)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420250)
- BOSCH 5pc. 135 Deg. Carbide Twist Drill Bit Set (MP500T)
- Kodiak Cutting Tools Drill Bit Sets