Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#8 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute
Mfr # 5496733
Zoro # G8628569
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-3/16
- Drill Bit Size #8
- Number of Flutes 6
- Size #8
- Drilling Length 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496733
- Zoro # G8628569
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 5-3/16 |
Drill Bit Size | #8 |
Size | #8 |
Drilling Length | 7/16 |
Small Diameter | 0.3971 |
Large Diameter | 0.505 |
Details
Number of Flutes | 6 |
Description
High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer
Left Hand Spiral Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" RE (CC814)
- BESSEY 20 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC20)
- WESTCOTT Rulers, 6" See-Through Ruler - Acrylic (10561)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Straight Flute (5496238)
- KODIAK CUTTING TOOLS #4 High Speed Steel Taper Pin Reamer Straight Flute (5496227)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Straight Flute (5496249)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- KODIAK CUTTING TOOLS 1/2 High Speed Steel Taper Pipe Reamer (5497514)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 49/64 (C12223)
- Kodiak Cutting Tools Taper Shank Drill Bits