Shop All Thread Forming Taps
Kodiak Cutting Tools
8-32 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5563137
Zoro # G9182174
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 8-32
- Drill Bit Size 8-32
- Drilling Length 0.168
- Thread Chamfer 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563137
- Zoro # G9182174
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | 8-32 |
Drill Bit Size | 8-32 |
Drilling Length | 0.168 |
Shank Diameter | 0.168 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 1.5 |
Limit | H3 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- SUPERIOR PARTS Aftermarket Piston Driver for Max CN55 Coil Nailer - CN81200 (Japanese Carbide Blade) (SP CN81200C)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Visibility, 8-Inch (D200028GLW)
- BURNDY Type U Crimping Die, Orange (U997)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400111605)
- Kodiak Cutting Tools Thread Forming Taps