Shop All Thread Forming Taps
Kodiak Cutting Tools
#8-32 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510142
Zoro # G9183529
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 3/4
- Size #8-32
- Drill Bit Size #8-32
- Drilling Length .168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510142
- Zoro # G9183529
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 3/4 |
Size | #8-32 |
Drill Bit Size | #8-32 |
Drilling Length | .168 |
Shank Diameter | 0.168 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Thread Chamfer | 2.5 |
Limit | H7 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- DRILL AMERICA 1/2"-20x6" HSS Pulley Tap (DWTET6X1/2-20)
- CAL-VAN TOOLS InLine Dowel Pin Puller Set, SAE (95200)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 19/64 (C30519)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- Kodiak Cutting Tools Taps