Shop All Hand Taps
Kodiak Cutting Tools
#8-32 High Speed Steel STI Hand Tap for Screw Thread Inserts
Mfr # 5499021
Zoro # G8563119
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 3
- Tap Style Plug
- Size #8-32
- Drill Bit Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499021
- Zoro # G8563119
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3/4 |
Size | #8-32 |
Drill Bit Size | #8-32 |
Drilling Length | .168 |
Shank Diameter | 0.168 |
Square Size | 0.131 |
Details
Number of Flutes | 3 |
Tap Style | Plug |
Limit | H2 |
Description
Hand Bottom or Plug Style STI - For Screw Thread Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BLACK & DECKER Cord and Plug (330079-98)
- KLEIN TOOLS Phillips Screw Holding Screwdriver, 9-Inch (K19)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Steam Oxide (5504664)
- KODIAK CUTTING TOOLS #6-40 Standard Hand Tap Machine Screw Sizes (5501089)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap Machine Screw Sizes (5500495)
- DRILL AMERICA 7/16"-24 HSS Plug Hand Tap (DWTST7/16-24P)
- Kodiak Cutting Tools Hand Taps