Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#8-32 High Speed Steel Spiral Pt Bottoming Tap TIN Coated
Mfr # 5559351
Zoro # G9185400
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 3/4
- Size #8-32
- Drill Bit Size #8-32
- Drilling Length .168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5559351
- Zoro # G9185400
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 3/4 |
Size | #8-32 |
Drill Bit Size | #8-32 |
Drilling Length | .168 |
Shank Diameter | 0.168 |
Details
Number of Flutes | 2 |
Coating | 0.131 |
Limit | TIN |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716)
- TOLSEN Telescopic Pickup Tool Magnetic 8lb (66001)
- REMCO Hygienic Tool Hanger, Yellow (06156)
- IRWIN D.1 Hx Cd1/4-20 (9420)
- KODIAK CUTTING TOOLS #10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512507)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Pt Plug Tap Metric TIN Coated (5533297)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508096)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD1)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps