Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#8-32 High Speed Steel Spiral Pt Bottoming Tap
Mfr # 5509042
Zoro # G8657899
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 3/4
- Size #8-32
- Drill Bit Size #8-32
- Drilling Length .168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509042
- Zoro # G8657899
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 3/4 |
Size | #8-32 |
Drill Bit Size | #8-32 |
Drilling Length | .168 |
Shank Diameter | 0.168 |
Square Size | 0.131 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- WESTWARD Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,200 W Watt, Pistol Handle (4HWK1)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13/32 (44226)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508096)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC8)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps