Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#8-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL
Mfr # 5512496
Zoro # G8590209
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 6
- Size #8-32
- Drill Bit Size #8-32
- Drilling Length 0.123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512496
- Zoro # G8590209
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 6 |
Size | #8-32 |
Drill Bit Size | #8-32 |
Drilling Length | 0.123 |
Shank Diameter | 0.123 |
Square Size | 0.092 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
6" Overall LengthSpiral Point Plug Style Tap for Through Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- DYNAMIC Tools 36" Bolt Cutter, 11/16", 7/16" Cutting Capacity (D091005)
- KNIPEX 9 1/8 in Linemans Plier High Leverage, Steel (09 08 240 SBA)
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5564072)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559450)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap (5507865)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356365)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps