Shop All Round Dies
Kodiak Cutting Tools
#8-32 Die Split Round Adjustable High Speed Steel
Mfr # 5471785
Zoro # G8669309
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size #8-32
- Number of Flutes [Delete]
- Drill Bit Size #8-32
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471785
- Zoro # G8669309
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | #8-32 |
Drill Bit Size | #8-32 |
Drilling Length | 1 |
Details
Number of Flutes | [Delete] |
OD | 1 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Phillips and Slotted ScrewDr 5 Pc Set (9475)
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7019MHT)
- J.W. WINCO WN300-KT-45-10X32-20-SW Adjustable Lever Steel (1T20F33K)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable Carbon Steel (5470553)
- KODIAK CUTTING TOOLS 3/4-10 Die Split Round Adjustable High Speed Steel (5472203)
- KODIAK CUTTING TOOLS 1/2-20 Die Split Round Adjustable High Speed Steel (5472115)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable Carbon Steel (5470740)
- DRILL AMERICA 1/4"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1420)
- Kodiak Cutting Tools Round Dies