Shop All Round Dies
Kodiak Cutting Tools
#8-32 Die Split Round Adjustable Carbon Steel
Mfr # 5470410
Zoro # G8651720
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #8-32
- Overall Length 0
- Drill Bit Size #8-32
- Drilling Length 1
- OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5470410
- Zoro # G8651720
- Country of Origin United States
- Category Round Dies
Dimensions
Size | #8-32 |
Overall Length | 0 |
Drill Bit Size | #8-32 |
Drilling Length | 1 |
Details
OD | 1 |
D | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Drill Bit Set, For Drill (GT3000+HCBG500T)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 90 psi (48MA06)
- SUNEX T47 Internal Star Impact Socket, 3/8"Dr (3670S7)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- KODIAK CUTTING TOOLS 7/8-9 Die Split Round Adjustable High Speed Steel (5472247)
- KODIAK CUTTING TOOLS #5-40 Die Split Round Adjustable High Speed Steel (5471719)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable High Speed Steel (5471884)
- KODIAK CUTTING TOOLS 1/2-20 Die Split Round Adjustable High Speed Steel (5472115)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- HOUGEN-OGURA 3/8 in. X 19/32 in. B Oblong Die, 5/64-1/4THK (76307)
- Kodiak Cutting Tools Dies