Shop All Bridge Reamers
Kodiak Cutting Tools
7/8 Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5498075
Zoro # G8598645
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Size 0.8750 (7/8)
- Number of Flutes 5
- Drill Bit Size 0.8750 (7/8)
- Drilling Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498075
- Zoro # G8598645
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 12 |
Size | 0.8750 (7/8) |
Drill Bit Size | 0.8750 (7/8) |
Drilling Length | 3 |
Details
Number of Flutes | 5 |
Morse Taper | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- KREG 50PK 38 WD Pock Plugs (P-PNT)
- MILWAUKEE TOOL M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-21)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- DRILLCO 1-1/8, Bridge Reamer Taper Shank Spiral Flute (425A208)
- ZORO SELECT Construction Reamer, 13/16 In., 7-1/4 L (13H843)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1INCH)
- Kodiak Cutting Tools Bridge Reamers