Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
7/8 Reduced 1/2 Shank Drill 118 Deg. Pt
Mfr # 5420844
Zoro # G8562960
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.8750 (7/8)
- Size 0.8750 (7/8)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420844
- Zoro # G8562960
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.8750 (7/8) |
Size | 0.8750 (7/8) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed Steel1/2 Inch Reduced Shank Drill All Drills are 6 Inches Overall Length These Drill Bits have a 3 Inch Flute (cutting) Length 1/2" Round Shank 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Upcut Spiral Bit, 3/8" (198.504.11)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-24UNC (341821)
- KO-KEN Spark Plug Socket 16mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-16)
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5422087)
- KODIAK CUTTING TOOLS 1-5/16 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421031)
- KODIAK CUTTING TOOLS 49/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420767)
- KODIAK CUTTING TOOLS 51/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5421977)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- Kodiak Cutting Tools Reduced Shank Drill Bits