Shop All Hand Reamers
Kodiak Cutting Tools
7/8 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497371
Zoro # G8664497
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-7/8
- Number of Flutes 8
- Size 0.8750 (7/8)
- Drill Bit Size 0.8750 (7/8)
- Drilling Length .8750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497371
- Zoro # G8664497
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 4-7/8 |
Size | 0.8750 (7/8) |
Drill Bit Size | 0.8750 (7/8) |
Drilling Length | .8750 |
Shank Diameter | 0.875 |
Details
Number of Flutes | 8 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Straight flute pipe extractor 15/64" (9523)
- ITOOL CANNON 6K CABLE PULLER TOOL ONLY (C6K.2)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- RIDGID Switch Assembly, for Model 1224 (20113)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- BETA Round Bit Reamer (017160001)
- Kodiak Cutting Tools Reamers