Shop All Cobalt End Mills
Kodiak Cutting Tools
7/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5531075
Zoro # G8630705
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8
- Number of Flutes 4
- Size 0.8750 (7/8)
- Drill Bit Size 0.8750 (7/8)
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5531075
- Zoro # G8630705
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 1-7/8 |
Size | 0.8750 (7/8) |
Drill Bit Size | 0.8750 (7/8) |
Drilling Length | 7/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8 (C42072)
- WIDIA Turning Insert, Trigon, 4, WNMA, 2, Ceramic (WNMA432 TN20K)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (203706066R5)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- OSG End Mill, Carbide, 3/8, 4 FL, dbl Sq End, CC (444-3750)
- Kodiak Cutting Tools End Mills