Shop All Cobalt End Mills
Kodiak Cutting Tools
7/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5531064
Zoro # G8639437
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8
- Number of Flutes 4
- Size 0.8750 (7/8)
- Drill Bit Size 0.8750 (7/8)
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5531064
- Zoro # G8639437
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 1-7/8 |
Size | 0.8750 (7/8) |
Drill Bit Size | 0.8750 (7/8) |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.05X16)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64407GRA)
- KO-KEN Socket 13mm 6 Point 77mm 1/2 Sq. Drive (4300M-13)
- CHANNELLOCK PLIER SLIP JOINT 8"" (528)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (464-250011)
- Kodiak Cutting Tools Cobalt End Mills