Shop All Hand Taps
Kodiak Cutting Tools
7/8-9 Standard Hand Tap Fractional
Mfr # 5505665
Zoro # G8586228
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-7/32
- Tap Style Taper
- Number of Flutes 4
- Size 7/8-9
- Drill Bit Size 7/8-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5505665
- Zoro # G8586228
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-7/32 |
Size | 7/8-9 |
Drill Bit Size | 7/8-9 |
Drilling Length | .697 |
Shank Diameter | 0.697 |
Square Size | 0.523 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | H4 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250S6150)
- BOSCH Jigsaw Blade Set, High Carbon Steel, PK5 (U502A5)
- MILWAUKEE TOOL 9" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5790)
- SUPERCUT 132-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532029)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504268)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503058)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543838)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-8 (DWT54923)
- Kodiak Cutting Tools Hand Taps