Shop All Round Dies
Kodiak Cutting Tools
7/8-9 Die Split Round Adjustable High Speed Steel
Mfr # 5472247
Zoro # G8663928
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/8-9
- Overall Length 0
- Number of Flutes [Delete]
- Drill Bit Size 7/8-9
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472247
- Zoro # G8663928
- Country of Origin United States
- Category Round Dies
Dimensions
Size | 7/8-9 |
Overall Length | 0 |
Drill Bit Size | 7/8-9 |
Drilling Length | 2 |
Details
Number of Flutes | [Delete] |
OD | 2 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114308)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX15)
- DRILL AMERICA 1-9/16"-16 HSS Plug Hand Tap (DWTST1-9/16-16P)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S6150)
- KODIAK CUTTING TOOLS 3/4-10 Die Split Round Adjustable High Speed Steel (5472203)
- KODIAK CUTTING TOOLS #5-40 Die Split Round Adjustable High Speed Steel (5471719)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- KODIAK CUTTING TOOLS #4-40 Die Split Round Adjustable High Speed Steel (5471708)
- KODIAK CUTTING TOOLS 7/16-20 Die Split Round Adjustable High Speed Steel (5472071)
- KODIAK CUTTING TOOLS 1/2-20 Die Split Round Adjustable High Speed Steel (5472115)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 7/16-20UNF (400377)
- Kodiak Cutting Tools Round Dies