Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
#77 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5485964
Zoro # G8578607
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3/8
- Material Cobalt
- Number of Flutes 2
- Drill Bit Size 0.0180 (#77)
- Drilling Length .0180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485964
- Zoro # G8578607
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 3/8 |
Size | 0.0180 (#77) |
Drill Bit Size | 0.0180 (#77) |
Drilling Length | .0180 |
Shank Diameter | 0.018 |
Details
Material | Cobalt |
Number of Flutes | 2 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- COLLINS 30 In. Gooseneck Wrecking Bar (32457)
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 7mm (80253)
- KODIAK CUTTING TOOLS 3/16 Cobalt Reamer Straight Flute Straight Shank (5486910)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Straight Flute Straight Shank (5486635)
- KODIAK CUTTING TOOLS 1/32 Cobalt Reamer Straight Flute Straight Shank (5486074)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS #4 Cobalt Reamer Straight Flute Straight Shank (5487042)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Straight Flute Straight Shank (5486745)
- Kodiak Cutting Tools Reamers