Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
7/64 Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5411956
Zoro # G8652719
product price: $33.49
/pk 12, $2.79/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1094 (7/64)
- Size 0.1094 (7/64)
- Overall Length 2-5/8
- Number of Flutes 2
- Drilling Length 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5411956
- Zoro # G8652719
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1094 (7/64) |
Size | 0.1094 (7/64) |
Overall Length | 2-5/8 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Jobber Length Cobalt Drill Bits Standard Fractional Size Drill Bits Sold in package sizes shown here
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 23 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (1891888)
- TEKTON 1-11/16 Inch Angle Head Open End Wrench (WAE83043)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size (LL5)
- KODIAK CUTTING TOOLS 3/8 Carbide Jobber Length Drill (5439159)
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill TIN Coated 118 Deg. Pt (5410746)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS O Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407666)
- KODIAK CUTTING TOOLS 1/4 Jobber Length Drill Oxided 118 Deg. Pt (5404795)
- IRWIN DRILL BIT 5/16""BLK OXIDE (67520)
- Kodiak Cutting Tools Drill Bits