Shop All Hand Reamers
Kodiak Cutting Tools
7/64 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488615
Zoro # G8650880
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size 0.1094 (7/64)
- Drill Bit Size 0.1094 (7/64)
- Drilling Length .1030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488615
- Zoro # G8650880
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.1094 (7/64) |
Drill Bit Size | 0.1094 (7/64) |
Drilling Length | .1030 |
Shank Diameter | 0.103 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Hex Power Bit, Sizes 2-3, 2" L (35040/B)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- IRWIN Bit Drill #3 Unibit (10233)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-20UNF (342639)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS #12 Cobalt Reamer Right-Hand Spiral (5490958)
- GWS TOOL GROUP 427341 Reamer (427341)
- Kodiak Cutting Tools Hand Reamers