Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
7/64 Carbide Jobber Length Drill
Mfr # 5438972
Zoro # G8610186
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1094 (7/64)
- Size 0.1094 (7/64)
- Overall Length 2-1/4
- Number of Flutes 2
- Drilling Length 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438972
- Zoro # G8610186
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1094 (7/64) |
Size | 0.1094 (7/64) |
Overall Length | 2-1/4 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Fractional Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Depth Micrometer Set With 4" Base (4500-0002)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028XD)
- URREA Punch, 3/4" Drift (96-3/4)
- CHICAGO PNEUMATIC Cp8849 1/2 in. Impact Bare Tool (CP8941088498)
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill Oxided 118 Deg. Pt (5404762)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided 118 Deg. Pt (5404729)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407864)
- KODIAK CUTTING TOOLS #36 Carbide Jobber Length Drill (5439929)
- KODIAK CUTTING TOOLS #54 Carbide Jobber Length Drill ALTIN Coated (5528534)
- KODIAK CUTTING TOOLS #58 Jobber Length Drill TIN Coated 118 Deg. Pt (5411879)
- ZORO SELECT #7 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-302010A)
- Kodiak Cutting Tools Jobber Length Drill Bits