Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.753 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482213
Zoro # G8635885
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 8
- Material High Speed Steel
- Size 0.753
- Drill Bit Size 0.753
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482213
- Zoro # G8635885
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.753 |
Drill Bit Size | 0.753 |
Drilling Length | 0.6240 |
Shank Diameter | 0.624 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- RIDGID Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (E-5116)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-5/8In (600039CF)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2, MD Red (6959MD4)
- KODIAK CUTTING TOOLS .814 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482312)
- KODIAK CUTTING TOOLS .202 HSS Chucking Reamer Straight Flute Straight Shank (5475613)
- KODIAK CUTTING TOOLS .231 HSS Chucking Reamer Straight Flute Straight Shank (5476174)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- KODIAK CUTTING TOOLS 16.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484820)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- DRILL AMERICA .1125 HSS Straight Shank Chucking Reamer (DWRR.1125)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers