Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.751 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5485018
Zoro # G8572158
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 0.751 O/U
- Number of Flutes 8
- Overall Length 9
- Drill Bit Size 0.751 O/U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485018
- Zoro # G8572158
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.751 O/U |
Overall Length | 9 |
Drill Bit Size | 0.751 O/U |
Drilling Length | .6240 |
Shank Diameter | 0.624 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket O-Ring Kit Fits Hitachi NR83A, NR83A2, NR83AA, NR83AA2, NV83A Guns (G877)
- WALTER Metric Clamps for Indexables, PK240-SET (PK240-SET)
- MILWAUKEE TOOL 1/4 in. Drive 3/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9018)
- PROTO Double Box Wrench, 12 Points, 8-51/64" L (J8181-T500)
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- KODIAK CUTTING TOOLS .935 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482488)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers