Shop All Hand Reamers
Kodiak Cutting Tools
7.50mm High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489429
Zoro # G8678628
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.2953 (7.50mm)
- Drill Bit Size 0.2953 (7.50mm)
- Drilling Length .2792
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489429
- Zoro # G8678628
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.2953 (7.50mm) |
Drill Bit Size | 0.2953 (7.50mm) |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 11mm (80379)
- RIDGID Replacement Cutter Wheel for Steel/Ductile Iron Pipe (360/364/732/820) (44185)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-4 6 Inchx1.5 Inch Flange Wedge (065-W-4)
- WRIGHT TOOL 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (6524)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- WESTWARD Adj Hand Reamer, 19/32-21/32, 6 1/4, HSS (4LGR9)
- Kodiak Cutting Tools Reamers