Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.7505 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482169
Zoro # G8642885
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.7505
- Number of Flutes 8
- Overall Length 2-1/2
- Material High Speed Steel
- Drill Bit Size 0.7505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482169
- Zoro # G8642885
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.7505 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.7505 |
Drilling Length | 0.6240 |
Shank Diameter | 0.624 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Screw Forcing Ns 071194 (33397)
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH6E10)
- STARRETT Carbide Contact Pnt, 1-23/64"Lx.078" Ball (PT27024)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- KODIAK CUTTING TOOLS .193 HSS Chucking Reamer Straight Flute Straight Shank (5475459)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- Kodiak Cutting Tools Reamers